3/8 - 1/2 in. 17 ga Zinc Plated Steel Pipe Support Bracket

You last purchased this on
 
Sioux Chief

550-MP Series SideWinder™ 3/8 - 1/2 in. 17 ga Zinc Plated Steel Pipe Support Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

550-MP Series SideWinder™ 3/8 - 1/2 in. 17 ga Zinc Plated Steel Pipe Support Bracket

  • Fast #
  • Part #S550MP2
  • Item #1395775
  • Manufacturer Part #550-MP2
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Nail plate models have unique open corner which allows tube to be inserted after the bracket is installed and after tubing end has been plugged
  • Pre-drilled hole for rebar has been added to use as a ground stake for flexible CTS tube
  • Forms tight radius 90° bends in flexible CTS tube without kinking
  • Mount several Sidewinders to Power Bar™ to organize pipes underground before the pour
  • Made in the USA
  • Requires Certification

Specifications

Adjustable:
No
Application:
Residential
Coating:
Zinc Plated
Collection:
550-MP Series SideWinder™
FM Approved:
No
Fits Pipe Size:
3/8 in - 1/2 in
Gauge (metal):
17 ga
Height:
3 in
IAPMO Listed -:
No
Material:
Steel
NSF Certified:
No
Product Type:
Bend Support
UL Listed:
No
Width:
3-1/4 in