4 x 4 x 1/2 x 4-1/4 in. Trap Primer Adapter
Slab-Grab™ 4 x 4 x 1/2 x 4-1/4 in. Trap Primer Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 320-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
- Combine with 842-_L Series floor drains or 852-_L Series cleanouts
- FIP tapped/plugged trap primer connection
Documents
Specifications
- ASTM:
- ASTM D-2665
- Collection:
- Slab-Grab™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 7 in
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 4 in x 4 in x 1/2 in
- Length:
- 4-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Number of Connections:
- 3
- Product Type:
- Adapter