5/8 in. Slip Joint Connection Tub Spout in Chrome
5/8 in. Slip Joint Connection Tub Spout in Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 300-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tapered threads
- Free dry seal pipe collar included with every SmartSpout™
- Chrome plated zinc
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Length:
- 5-1/4 in