Tub Spout in Polished Chrome
Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slip-fit convenience; secure, clean, tight to finished wall, eliminating the need to caulk
- Free dry seal pipe collar included with every SmartSpout™
- Installs directly onto 1/2" copper stub out with only #2 Phillips screwdriver
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Spout Type:
- Diverter
- WaterSense Labeled:
- No