1/2 in. Plastic Hinged Escutcheon in White

You last purchased this on
 
Sioux Chief

Snap One™ 1/2 in. Plastic Hinged Escutcheon in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Snap One™ 1/2 in. Plastic Hinged Escutcheon in White

  • Fast #
  • Part #S9272W
  • Item #1755680
  • Manufacturer Part #927-2W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Corrosion resistant
  • Split for pre-piped jobs
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Snap One™
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
2-3/4 in
Escutcheon Connection Type:
IPS
Escutcheon Style:
Hinged
Fits Pipe Size:
1/2 in
Material:
Plastic
Material Type:
ABS