Sioux Chief

Southern 2-1/2 in. Heavy Duty Plug

Part #S87725  |  Manufacturer Part #877-25

Fitting Sizes:

3-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Combine with FIP adapters to make cleanouts or flush plug assemblies
  • Designed for heavy duty applications

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Southern

Diameter: 3-1/2 in

Drain Base Material: Brass

Fits Pipe Size: 2-1/2 in

Fitting Size 1: 3-1/2 in

Fitting Sizes: 3-1/2 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

Type: S87725