Square Grate and Ring in Nickel Bronze

You last purchased this on
 
Sioux Chief

Square Grate and Ring in Nickel Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Square Grate and Ring in Nickel Bronze

  • Fast #
  • Part #S8615NR
  • Item #3269572
  • Manufacturer Part #861-5NR
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Drain Component Type:
Grate
IAPMO Listed -:
Yes
Material:
Bronze
NSF Certified:
No
Product Type:
Grate
Trim Ring:
No