11-3/16 x 11-3/16 x 6-3/8 x 2 in. Hub Plastic Square Floor Sink with PVC Strainer
SquareMax™ 11-3/16 x 11-3/16 x 6-3/8 x 2 in. Hub Plastic Square Floor Sink with PVC Strainer
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 27-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Acid-resistant coating
- Perfect for high heat discharge applications
- Low profile design with anchor flange for a clean appearance and a solid installation
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- SquareMax™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Sink Bowl Size:
- 11-3/16 x 11-3/16 x 6-3/8 x 2 in
- Type:
- S8612PW2