1/2 in. Nickel Bronze Open- Half Strainer
This product has been replaced by
Manufacturer Part #861-51NR
1/2 in. Nickel Bronze Open- Half Strainer
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 168-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Diameter:
- 1/2 in
- Drain Component Type:
- Grate
- Grate Style:
- Half
- Material:
- Cast Nickel
- Product Type:
- Strainer