SquareMax™ 12 x 12 x 6 in. Floor Mount Plastic Floor Sink

Part #S8614PND  |  Item #4825653  |  Manufacturer Part #861-4PND

$ 400.74 EACH

Drain Opening

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME A112.6.7 2001

ASTM Specifications: ASTM D-2665

Application: [Drainage, Heavy Duty]

CARB OTC LEED Compliant: No

Collection: SquareMax™

Color Finish: White

Color Finish Category: Whites

Depth: 8-7/16 in

Drain Opening: 4 in

End Connection 1: Hub

End Connection 2: Hub

End Connections: Hub

GSA Approved: No

IAPMO Listed: No

Material: Nickel Bronze

Overall Sink Size: 14-1/8 in x 14-1/8 in

Schedule Class: 40

Sink Bowl Size: 12 in x 12 in x 6 in

Sink Installation Type: Floor Mount

Sink Material: Plastic

Type: S8614PND

Width: 14-1/8 in