14-1/8 x 14-1/8 x 9-1/2 in. Floor Mount Plastic Floor Sink

You last purchased this on
 
Sioux Chief

SquareMax™ 861 Series 14-1/8 x 14-1/8 x 9-1/2 in. Floor Mount Plastic Floor Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

SquareMax™ 861 Series 14-1/8 x 14-1/8 x 9-1/2 in. Floor Mount Plastic Floor Sink

  • Fast #
  • Part #S8616P
  • Item #3270001
  • Manufacturer Part #861-6P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Clamping collar available for above-grade installations
  • All inner surfaces are pitched, no standing water in sump area
  • Tough, impact resistant PVC design with anchor flange for a clean appearance and a solid installation
  • Handles water temperatures up to 180°F
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Drainage Systems
Collection:
SquareMax™ 861 Series
End Connection 1:
Hub
End Connections:
Hub
Fits Pipe Size:
4 in
Shape:
Square
Sink Bowl Size:
11-3/16 in x 11-3/16 in x 6-3/8 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Floor Mount
Sink Material:
PVC
Sink Size, Overall:
14-1/8 in x 14-1/8 in