2 in. Hub Schedule 40 Floor Sink with Ductile Iron Ring and Strainer in White
SquareMax™ 2 in. Hub Schedule 40 Floor Sink with Ductile Iron Ring and Strainer in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 27-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clamping collar available
- Sump area is 54% larger than most PVC square floor sinks
- Low profile design with anchor flange for a clean appearance and a solid installation
- PVC and nickel bronze strainers for pedestrian traffic
- All inner surfaces are pitched, no standing water in sump area
Specifications
- ASME:
- ASME A112.6.7 2001
- ASTM:
- ASTM D-2665
- Application:
- Drainage, Heavy Duty
- CARB OTC LEED Compliant:
- No
- Collection:
- SquareMax™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-7/16 in
- Drain Opening:
- 2 in
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Ductile Iron
- Schedule Class:
- 40
- Sink Size, Overall:
- 14-1/8 in x 14-1/8 in
- Type:
- S8612PI
- Width:
- 14-1/8 in