SquareMax™ 2 in. Hub Schedule 40 Floor Sink with Nickel Bronze Ring and Strainer in White

Part #S8612PNW  |  Item #4825916  |  Manufacturer Part #861-2PNW

$ 431.70 EACH

Drain Opening:

2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME A112.6.7 2001

ASTM Specifications: ASTM D-2665

Application: [Drainage, Heavy Duty]

CARB OTC LEED Compliant: No

Collection: SquareMax™

Color Finish: White

Color Finish Category: Whites

Depth: 7-7/16 in

Drain Opening: 2 in

End Connection 1: Hub

End Connection 2: Hub

End Connections: Hub

GSA Approved: No

IAPMO Listed: No

Material: Nickel Bronze

Overall Sink Size: 14-1/8 in x 14-1/8 in

Schedule Class: 40

Type: S8612PNW

Width: 14-1/8 in