Sioux Chief SquareMax™ 3 in. Hub Schedule 40 PVC Square Floor Sink Grate in White

S8613PW

Manufacturer Part #: 861-3PW

Drain Opening

3 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2665
Application
Drainage, Heavy Duty
Collection
SquareMax™
Depth
8-5/16 in
Drain Location
Center
Drain Opening
3 in
End Connection 2
Hub
End Connections
Hub
GSA Approved
No
IAPMO Listed
No
Type
S8613PW
Width
14-1/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday