Sioux Chief SquareMax™ 3 in. PVC Square Floor Sink

S8613P2

Manufacturer Part #: 861-3P2

Drain Opening

3 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
SquareMax™
Drain Opening
3 in
End Connection 1
Hub
End Connections
Hub
IAPMO Listed
No
Material
Plastic
Material Type
PVC
Overall Sink Size
14-1/8 in x 14-1/8 in
Sink Bowl Size
14-1/8 in x 14-1/8 in x 8-5/16 in
Sink Installation Type
Floor Mount
Sink Material
Plastic

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday