3/4 in. Plastic Strainer

You last purchased this on
 
Sioux Chief

SquareMax™ 861 Series 3/4 in. Plastic Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

SquareMax™ 861 Series 3/4 in. Plastic Strainer

  • Fast #
  • Part #S86153
  • Item #518566
  • Manufacturer Part #861-53
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made in the USA
  • White PVC quarter open grate
  • Requires Certification

Documents


Specifications

Collection:
SquareMax™ 861 Series
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
3/4 in
Drain Component Type:
Strainer
Material:
Plastic
Product Type:
Strainer
Trim Ring:
No