4 in. Hub Schedule 40 PVC Floor Sink with Trap Primer and 1/2 in. Grate in White
SquareMax™ 4 in. Hub Schedule 40 PVC Floor Sink with Trap Primer and 1/2 in. Grate in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME A112.6.7 2001
- ASTM:
- ASTM D-2665
- Application:
- Drainage, Heavy Duty
- CARB OTC LEED Compliant:
- No
- Collection:
- SquareMax™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-7/16 in
- Drain Opening:
- 4 in
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub x Hub
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- 40
- Sink Size, Overall:
- 14-1/8 in x 14-1/8 in
- Type:
- S8614P2T
- Width:
- 14-1/8 in