4 in. PVC Square Floor Sink
SquareMax™ 861 Series 4 in. PVC Square Floor Sink
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 27-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Acid-resistant coating
- Perfect for high heat discharge applications
- Low profile design with anchor flange for a clean appearance and a solid installation
- Clamping collar available for above-grade installations
- Handles water temperatures up to 180°F
- Tough, impact resistant PVC design with anchor flange for a clean appearance and a solid installation
- All inner surfaces are pitched, no standing water in sump area
Specifications
- Application:
- Commercial, Drainage Systems
- CARB OTC LEED Compliant:
- No
- Collection:
- SquareMax™ 861 Series
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Shape:
- Square
- Sink Bowl Size:
- 11-3/16 in x 11-3/16 in x 6-3/8 in
- Sink Depth:
- 8-7/16 in
- Sink Material:
- PVC
- Sink Size, Overall:
- 14-1/8 in x 14-1/8 in