Sioux Chief

SquareMax™ 8 7/16 in. Stainless Steel Debris Basket

Part #S861UM  |  Manufacturer Part #861-UM

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Acid resistant porcelain enamel coating
  • For use in high heat discharge applications

Documents

Specifications

Brand Model Compatibility: 861 Series Square Floor Sinks

CARB OTC LEED Compliant: No

Collection: SquareMax™

Diameter: 8-7/16 in

Drain Component Type: Debris Screen

IAPMO Listed: No

Material: Stainless Steel

NSF Certified: No

Trim Ring: No