8 x 8-5/8 in. Square Floor Sink in Nickel Bronze
SquareMax™ 8 x 8-5/8 in. Square Floor Sink in Nickel Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clamping collar available
- Sump area is 54% larger than most PVC square floor sinks
- Low profile design with anchor flange for a clean appearance and a solid installation
- PVC and nickel bronze strainers for pedestrian traffic
- All inner surfaces are pitched, no standing water in sump area
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- SquareMax™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- End Connection 1:
- Hub
- End Connections:
- Hub
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Sink Size, Overall:
- 8 in x 8-5/8 in