Sioux Chief

SquareMax™ Plastic Flat Bottom Strainer

Part #S8616  |  Manufacturer Part #861-6

Material:

Plastic
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: SquareMax™

Drain Component Type: Strainer

Fits Pipe Size: 5-1/16 in

IAPMO Listed: No

Material: Plastic

Material Type: PVC