14-1/8 x 14-1/8 x 7-7/16 in. Floor Mount Plastic Floor Sink
SquareMax™ 14-1/8 x 14-1/8 x 7-7/16 in. Floor Mount Plastic Floor Sink
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 27-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low profile design with anchor flange
- Rated for 180 degree water
- White PVC body
- Made in the USA
- All inner surfaces are pitched, no standing water in sump area
Specifications
- ADA Compliant:
- No
- Collection:
- SquareMax™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material Type:
- PVC
- Product Type:
- Grate
- Sink Bowl Size:
- 14-1/8 in x 14-1/8 in x 7-7/16 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Plastic
- Sink Size, Overall:
- 11 3/16 in x 10 11/16 in x 7 7/16 in