PVC Square Floor Sink in Nickel Bronze
SquareMax™ 861 Series PVC Square Floor Sink in Nickel Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 27-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Clamping collar available for above-grade installations
- All inner surfaces are pitched, no standing water in sump area
- Tough, impact resistant PVC design with anchor flange for a clean appearance and a solid installation
- Handles water temperatures up to 180°F
Documents
Specifications
- Application:
- Commercial, Drainage Systems
- CARB OTC LEED Compliant:
- No
- Collection:
- SquareMax™ 861 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 3 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic, Stainless Steel, Ductile Iron
- Material Type:
- PVC
- Shape:
- Square
- Sink Bowl Size:
- 11-3/16 in x 11-3/16 in x 6-3/8 in
- Sink Depth:
- 8-5/16 in
- Sink Material:
- PVC
- Sink Size, Overall:
- 14-1/8 in x 14-1/8 in