Ring and Open Half Strainer in Nickel Bronze

You last purchased this on
 
Sioux Chief

SquareMax™ Ring and Open Half Strainer in Nickel Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

SquareMax™ Ring and Open Half Strainer in Nickel Bronze

  • Fast #
  • Part #S86151NR
  • Item #3269763
  • Manufacturer Part #861-51NR
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use in high heat discharge applications
  • Acid resistant porcelain enamel coating
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
SquareMax™
Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Drain Component Type:
Grate
IAPMO Listed -:
No
NSF Certified:
No
Product Type:
Strainer
Trim Ring:
No