Sioux Chief

Stainless Steel Cleanout Cover Accessories

Part #S8702CM  |  Manufacturer Part #870-2CM

Material:

Stainless Steel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bolt not included
  • Corrosion resistant
  • Withstands light foot traffic

Documents

Specifications

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Base Material: Stainless Steel

Fits Pipe Size: 3 in

Material: Stainless Steel