17-1/4 x 1/2 x 7/8 x 1-3/4 x 5/8 in. 25 lb. Galvanized Steel and ABS Bracket with Lock Block
StrongArm™ 17-1/4 x 1/2 x 7/8 x 1-3/4 x 5/8 in. 25 lb. Galvanized Steel and ABS Bracket with Lock Block
Frequently Purchased Together
Product Details
- Twisted brackets easily mount to the face of the stud
- LockBlocks™ compress on tube and brackets once screws are tightened down
- Rigidly secures any stub out and prevents all movement
- LockBlocks™ are pre-assembled on each pair of brackets
Specifications
- Coating:
- Galvanized
- Collection:
- StrongArm™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5/8 in
- Diameter:
- 5/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Gauge (metal):
- 16 ga
- Height:
- 1-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 17-1/4 in
- Material:
- Steel, Plastic
- Material Type:
- ABS
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No
- Width:
- 7/8 in
- Work Load Limit:
- 25 lb