Sioux Chief

StrongArm™ 1/2 x 24 in. Strong Arm Bracket with 2-Lock Blocks

Part #S5252422  |  Manufacturer Part #525-2422

Fits Pipe Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rigidly secures any stub out and prevents all movement
  • LockBlocks™ are pre-assembled on each pair of brackets
  • For use with any 1/2" through 1" CTS pipe
  • Twisted brackets easily mount to the face of the stud
  • LockBlocks™ compress on tube and brackets once screws are tightened down

Specifications

Collection: StrongArm™

Fits Pipe Size: 3/4 in

Height: 1-3/4 in

Length: 24 in

Material: Plastic

Material Type: CPVC

Type: S5252422

Width: 7/8 in