24 in. Strong Arm with 21 in. Lock Block
StrongArm™ 24 in. Strong Arm with 21 in. Lock Block
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strong arm brackets provide a very rigid installation
- Plastic elbow swivels 360[DEG] to work with tubing coming from any direction
- Use when stubbing out with 1/2" flexible CTS tube
- For 24" stud bays
- Twisted brackets mount to face of stud
- When screws on LockBlocks™ are tightened, the blocks compress on tube, brackets, and elbow eliminating all movement
- Position stub outs at any desired location within the stud bay
- PEX bend lock blocks are pre-assembled on each pair of brackets
Documents
Specifications
- Collection:
- StrongArm™
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 2-1/8 in
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- PEX
- UL Listed:
- No
- Width:
- 2-1/4 in