16 in. 16 ga Galvanized Steel Pipe Support Bracket
525 Series 16 in. 16 ga Galvanized Steel Pipe Support Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lock Blocks™ are pre-assembled on a pair of brackets or available with 2-1/2 in screws to mount directly to structure
- L-bent brackets are designed to mount inside the stud cavity
- Secures any 1/2 in to 1 in CTS stub out and prevents all movement
- Two brackets are always required when used with Lock Blocks™ or PEX bend support Lock Blocks™
- Center twisted bracket is designed to secure to vent pipe when used with Saddle Clamp and stainless band (purchased separately)
Specifications
- Coating:
- Galvanized
- Collection:
- 525 Series
- FM Approved:
- No
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- Yes
- Length:
- 16 in
- Material:
- Steel
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No
- Work Load Limit:
- 25 lb