0 items

Sioux Chief 6 in. Sweat x Copper Full Slip Coupling

S60006

  • SIZE
  • PRICE

DESCRIPTION

  • Safe for repair of cold and hot water lines

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Copper
End Connections
Sweat x Copper
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Length
6 in
Material
Copper
Size
1/2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday