2 in. Black ABS J Hook With Nail

You last purchased this on
 
Sioux Chief

Swivel J-Hanger™ 2 in. Black ABS J Hook With Nail

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Swivel J-Hanger™ 2 in. Black ABS J Hook With Nail

  • Fast #
  • Part #S5537
  • Item #232076
  • Manufacturer Part #553-7
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Releasable locking mechanism
  • Graduated numerals at nail ways for easy measuring
  • Perfect for hanging DWV, wrapped or insulated pipe, bundles of PEX, cable, wiring or supporting vent pipe in attics
  • Corrosion proof, and impact resistant
  • Requires Certification

Specifications

Collection:
Swivel J-Hanger™
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
2 in
Length:
1-1/2 in
Material:
Plastic
Material Type:
ABS