1-1/4 CTS PICK UP TALON With NAIL

You last purchased this on
 
Sioux Chief

PickUp Talon™ 1-1/4 CTS PICK UP TALON With NAIL

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PickUp Talon™ 1-1/4 CTS PICK UP TALON With NAIL

  • Fast #
  • Part #S5565
  • Item #5115056
  • Manufacturer Part #556-5
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Install in alternating directions to secure piping
  • Made in the USA
  • Installation is fast and easy
  • Requires Certification

Documents


Specifications

Application:
CPVC Pipe, Copper Tubing, PEX Tubing
Collection:
PickUp Talon™
Color Finish Name:
Black
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Height:
2-13/50 in
Length:
2-13/100 in
Material:
Plastic
Material Type:
High Density Polyethylene
Temperature Range:
Up to 160 Deg F (Up to 71 Deg C)
Type:
MMRS5565
Width:
71/100 in
Work Load Limit:
25 lb