0 items

Sioux Chief TempControl® Cartridge Unit Bronze

SYM7102NW

Color Finish

(Pricing is for Rough Brass)

$725.34

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Brass, bronze, and stainless steel construction
  • For use with 7-102 valve

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
Application
Commercial
Brand Model Compatibility
Tempcontrol 5, 6 and 7 Series
Cartridge Type
Thermostatic
Collection
TempControl®
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Height
2-3/5 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
8 in
Material
Brass, Bronze, Plastic, Stainless Steel
Maximum Temperature
140

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday