3-1/2 in. Drains, Vent, Waste Test Plug

You last purchased this on
 
Sioux Chief

Test Titan™ 3-1/2 in. Drains, Vent, Waste Test Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Test Titan™ 3-1/2 in. Drains, Vent, Waste Test Plug

  • Fast #
  • Part #S88235
  • Item #435517
  • Manufacturer Part #882-35
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Non-corrosive, strong and durable
  • Works in both pipe end and cleanout threads
  • Quickly and easily seals pipe for test or occasional access
  • Made in the USA
  • Non-slip shoulder prevents spinning
  • Hollow, male hose thread stem allows fill/drain through the plug
  • Requires Certification

Specifications

Application:
Drains, Vent, Waste
Collection:
Test Titan™
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Plastic
Size:
3-1/2 in
Tool Type:
Test Plug