3 in. Plastic PVC Closet Flange with Test Cap
TKO™ 3 in. Plastic PVC Closet Flange with Test Cap
Frequently Purchased Together
Product Details
- Knockout will not break apart and cannot fall down drain pipe
- Corrosion resistant
- Proven performance, improved design
- Holds 5 floors for head test
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Closet Flange Connection Type:
- Hub
- Collection:
- TKO™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Test Cap Included:
- No