TKO™ 4 in. Flange Hub in Black

Part #S8864AT  |  Item #3269717  |  Manufacturer Part #886-4AT

Fits Pipe Size:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Proven performance, improved design
  • Knockout will not break apart and cannot fall down drain pipe
  • Corrosion resistant
  • Holds 5 floors for head test

Documents

Specifications

Closet Flange Connection Type: Hub

Collection: TKO™

Fits Pipe Size: 4 in

Material: Plastic

Test Cap Included: No

Type: S8864AT

Width: 4 in