TouchDown™ 1/8 - 1 in. Clamp

Part #S55011  |  Item #998918  |  Manufacturer Part #550-11

$ 0.64 EACH

Fits Pipe Size:

1/8 in - 1 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Clamps 1/4" to 1" CTS tube
  • Releasable locking mechanism
  • Variable clamping tension allows for expansion and contraction of tube

Specifications

Collection: TouchDown™

Color Finish: Black

Fits Pipe Size: 1/8 in - 1 in

Material: Plastic

Material Type: Nylon