3/8 - 2 in. Pipe Clamp
This product has been replaced by
Manufacturer Part #550-2111
TouchDown™ 3/8 - 2 in. Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No tools required for fast and easy installation
- Releasable locking mechanism
Specifications
- Collection:
- TouchDown™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3/8 in - 2 in
- Material:
- Plastic
- Material Type:
- Nylon