1-1/2 x 8 in. Trap Primer Tailpiece
TrapEase™ 1-1/2 x 8 in. Trap Primer Tailpiece
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 1250-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replenishes water in floor drain traps to prevent the escape of sewer gases
- Eco-friendly means of trap priming
- Gravity feed, no mechanical parts
- Made in the USA
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- TrapEase™
- End Connection 1:
- Lock Nut
- End Connection 2:
- Slip
- End Connections:
- Lock Nut x Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Brass
- Product Type:
- Tailpiece
- UL Listed:
- No