0 items

Sioux Chief Trench Drain

S865S

Height

Starting at $192.47
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes grate anchors and slide-to-align construction covers
  • Integral rebar anchors and bottom outlet
  • Long, sloped and neutral channels molded from tough, lightweight HDPE material
  • Solid, snap-lock joints

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.6.3 2001
CARB OTC LEED Compliant
No
GSA Approved
No
Height
7-21/100 in
IAPMO Listed
No
Length
72 in
Material
Plastic, Stainless Steel
Material Type
HDPE
NSF Certified
No
UL Listed
No
Width
9-3/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday