1-1/2 in. Deep Box Escutcheon in White

You last purchased this on
 
Sioux Chief

Trim Tite™ 1-1/2 in. Deep Box Escutcheon in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Trim Tite™ 1-1/2 in. Deep Box Escutcheon in White

  • Fast #
  • Part #S9226WPK2
  • Item #3270291
  • Manufacturer Part #922-6WPK2
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Molded in "memory" retains a permanent grip on pipe or tube
  • Will not scratch the tube and disrupt compression connections
  • Corrosion proof, will never rust or pit
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Trim Tite™
Color Finish Category:
Whites
Color Finish Name:
White
Escutcheon Connection Type:
Tubular
Escutcheon Style:
Deep Box
Fits Pipe Size:
1-1/2 in
GSA Approved:
No
Height:
3 in
IAPMO Listed -:
No
Material:
Plastic
Width:
4 in