Trim Tite™ 1-1/4 in. Plastic Deep Box Escutcheon in White

Part #S9225W  |  Item #223578  |  Manufacturer Part #922-5W

$ 0.85 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Corrosion proof, will never rust or pit
  • Molded in "memory" retains a permanent grip on pipe or tube
  • Will not scratch the tube and disrupt compression connections

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Collection: Trim Tite™

Color Finish: White

Color Finish Category: Whites

End Connection 1: OD Tube

End Connections: OD Tube

Escutcheon Connection Type: Tubular

Escutcheon Style: Deep Box

Fits Pipe Size: 1-1/4 in

Height: 3 in

Material: Plastic

Width: 4 in