1 in. Plastic Shallow Box Escutcheon in White

You last purchased this on
 
Sioux Chief

Trim Tite™ 1 in. Plastic Shallow Box Escutcheon in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Trim Tite™ 1 in. Plastic Shallow Box Escutcheon in White

  • Fast #
  • Part #S9214W
  • Item #2406929
  • Manufacturer Part #921-4W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Molded in "memory" retains a permanent grip on pipe or tube
  • Will not scratch the tube and disrupt compression connections
  • Corrosion proof, will never rust or pit
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Trim Tite™
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
3-1/2 in
Escutcheon Connection Type:
IPS
Escutcheon Style:
Shallow Box
Fits Pipe Size:
1 in
Material:
Plastic
Material Type:
Polyethylene