1/2 in. Plastic Shallow Box Escutcheon in White

You last purchased this on
 
Sioux Chief

Trim Tite™ 1/2 in. Plastic Shallow Box Escutcheon in White

  • Fast #
  • Part #S9212W
  • Item #3155607
  • Manufacturer Part #921-2W
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Trim Tite™ 1/2 in. Plastic Shallow Box Escutcheon in White

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Will never rust or pit
  • Excellent substitution for chrome plated or stainless steel escutcheons
  • Corrosion proof
  • Molded-in “memory” retains a permanent grip on pipe or tube
  • Will not come loose
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Trim Tite™
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
3-1/2 in
Escutcheon Connection Type:
IPS
Escutcheon Style:
Shallow Box
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Polyethylene