Sioux Chief Trim Tite™ 3-1/2 in. Escutcheon

S9213W

Manufacturer Part #: 921-3W

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Corrosion proof, will never rust or pit
  • Molded in "memory" retains a permanent grip on pipe or tube
  • Will not scratch the tube and disrupt compression connections
  • Low cost and attractive appliance white color makes the Trim Tite an excellent substitution for chrome plated or stainless steel escutcheons
  • IPS sizes available for steel, PVC and ABS Sch. 40

SPECIFICATIONS

ADA Compliant
No
Collection
Trim Tite™
Diameter
3-1/2 in
End Connections
IPS
Fits Pipe Size
1 in
GSA Approved
No
IAPMO Listed
No
Type
S9213W

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday