3-1/2 in. IPS Escutcheon Plate

You last purchased this on
 
Sioux Chief

3-1/2 in. IPS Escutcheon Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

3-1/2 in. IPS Escutcheon Plate

  • Fast #
  • Part #S911701
  • Item #4488843
  • Manufacturer Part #911-701
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Molded in "memory" retains a permanent grip on pipe or tube
  • Will not scratch the tube and disrupt compression connections
  • Corrosion proof, will never rust or pit
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3-1/2 in
Fits Pipe Size:
2 in
GSA Approved:
No
IAPMO Listed -:
No