Sioux Chief

Trim Tite™ 3/4 in. Plastic Shallow Box Escutcheon in White

Part #S9203W  |  Manufacturer Part #920-3W

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion proof, will never rust or pit
  • Molded in "memory" retains a permanent grip on pipe or tube
  • Will not scratch the tube and disrupt compression connections

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Collection: Trim Tite™

Color Finish: White

Color Finish Category: Whites

End Connection 1: CTS

End Connections: CTS

Escutcheon Connection Type: CTS

Escutcheon Style: Shallow Box

Fits Pipe Size: 3/4 in

Height: 3-1/2 in

Material: Plastic

Width: 9/16 in