Sioux Chief Trim Tite™ 3/8 in. Poly Escutcheon

S9201W

Manufacturer Part #: 920-1W

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Corrosion proof, will never rust or pit
  • Molded in "memory" retains a permanent grip on pipe or tube
  • Will not scratch the tube and disrupt compression connections

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Trim Tite™
End Connections
CTS
Fits Pipe Size
3/8 in
GSA Approved
No
Height
2-1/2 in
IAPMO Listed
No
Type
S9201W
Width
9/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday