0 items

Sioux Chief TubeTalon™ Tube Talon Poly Half Clamp With Nail

S555

Fits Pipe Size

Starting at $0.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Absorbs vibration
  • Install in alternating directions to ensure secure piping
  • Preloaded nails
  • Tube is not damaged if nail is overdriven

SPECIFICATIONS

ASTM Specifications
ASTM F-1380
Collection
TubeTalon™
Color Finish
Black
Fits Pipe Size
1/2 in
Height
7/8 in
Length
3/8 in
Material
Plastic
Material Type
Polyethylene
Width
1-1/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday