3/8 in. Black Plastic Nail Barb Clamp

You last purchased this on
 
Sioux Chief

TubeTalon™ 3/8 in. Black Plastic Nail Barb Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

TubeTalon™ 3/8 in. Black Plastic Nail Barb Clamp

  • Fast #
  • Part #S5551
  • Item #525852
  • Manufacturer Part #555-1
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Absorbs vibration
  • Tube is not damaged if nail is overdriven
  • Preloaded nails
  • Preloaded ring-shank nails ensure a permanent hold
  • For IPS piping (PVC and iron pipe) use next larger size Tube Talon
  • Compatible with copper, PEX and CPVC
  • Install in alternating directions to ensure secure piping
  • Requires Certification

Specifications

Coating:
Zinc Plated
Collection:
TubeTalon™
Color Finish Name:
Black
Fits Pipe Size:
3/8 in
Height:
11/16 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Nail, Tube Hanger
Width:
27/32 in
Work Load Limit:
3 lb